Motion
00512ET3E215T-S

WEG ELECTRIC CORP
00512ET3E215T-S

General Purpose Motor - 5 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 213/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
Mi Item #06042309
MFR #00512ET3E215T-S
Price$1,605.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00512ET3E215T-S

General Purpose Motor - 5 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 213/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
Mi Item #06042309
MFR #00512ET3E215T-S

Mfr description
00512ET3E215T-S MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,605.09/each

Specifications

Dimensions

  • Frame Size
    213/5T
  • Overall Length C Dimension
    20.08 in
  • Service Factor
    1.15
  • Weight
    152.48 lbs

Details

  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    6.74 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7909158532421
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)