Motion
8418KADCAMO-TMB

MASTER LOCK COMPANY
8418KADCAMO-TMB

8418KADCAMO-TMB
MI ITEM #06042426
MFR #8418KADCAMO-TMB
Price$43.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER LOCK COMPANY
8418KADCAMO-TMB

8418KADCAMO-TMB
MI ITEM #06042426
MFR #8418KADCAMO-TMB

Mfr description
8418KADCAMTMB CAMO 6FT CABLE LOCK
  • Patented adjustable locking mechanism holds cable tight at any position for perfect fit
  • 6' (1.8 m) adjustable cable for application flexibility
  • 5/16" (8 mm) braided steel cable for superior cut resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.12/each

Specifications

Dimensions

  • Cable Diameter
    5/16 in
  • Cable Length
    6 ft

Details

  • Cable Material
    Braided Steel
  • Color
    Camouflage
  • Lock Type
    Keyed Alike
  • Rekeyable Or Not
    Rekeyable
  • Type
    Adjustable Cable Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)