Motion
6220-M-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Open, Without Snap Ring
Mi Item #06042444
MFR #6220-M-C3
Price$1,290.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Open, Without Snap Ring
Mi Item #06042444
MFR #6220-M-C3

Mfr description
6220-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,290.53/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    6220-M-C3
  • Internal Clearance
    C3
  • Long Description
    The 6220-M-C3 is a 100 mm bore radial/deep groove ball bearing with 180 mm OD, 34 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6220-M-C3
  • Manufacturer Upc Number
    4012801203784
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801203784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)