Motion
C081008-B/UG

INA (SCHAEFFLER)
C081008-B/UG

Needle Roller Bearing - 0.5000 in Bore, 0.6250 in OD, 0.5000 in Width
MI ITEM #06042477
MFR #C081008-B/UG
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
C081008-B/UG

Needle Roller Bearing - 0.5000 in Bore, 0.6250 in OD, 0.5000 in Width
MI ITEM #06042477
MFR #C081008-B/UG

Mfr description
C081008-B/UG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.5000 in
  • Weight
    0.007 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The C081008-B/UG Needle Roller Bearing features a 0.5000 in bore diameter, 0.6250 in outside diameter, 0.5000 in overall width, and weighs 0.007 lbs, making it ideal for precision compact mechanical assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    C081008-B/UG
  • Manufacturer Product Page
  • Max Rpm
    26500 rpm
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6600 N
  • Radial Static Load Capacity
    8700 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)