Motion
15262223

ARO CORP
15262223

Non-metallic Diaphragm Drum Pump Assembly - 1/2 in NPT Ports, 11.0 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 3/32 in Dia. Max Solids, 0.039 gal Avg Displacement, Polypropylene Fluid Section, Santoprene® Ball, Polypropylene Center Section, Polypropylene Check Seat, Santoprene Diaphragm
Mi Item #06042814
MFR #15262223
Price$1,830.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
15262223

Non-metallic Diaphragm Drum Pump Assembly - 1/2 in NPT Ports, 11.0 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 3/32 in Dia. Max Solids, 0.039 gal Avg Displacement, Polypropylene Fluid Section, Santoprene® Ball, Polypropylene Center Section, Polypropylene Check Seat, Santoprene Diaphragm
Mi Item #06042814
MFR #15262223

Mfr description
DAB05-PPAA-2-E DRUM PUMP ASM
  • 11 gpm flow capability: drum pumps offer plenty of capacity to satisfy a broad range of transfer application volume demands
  • Stall-free operation: ARO® diaphragm drum pumps feature a patented unbalanced air valve design that avoids stall-out, even under low air-inlet pressures
  • Bolted construction: ARO® diaphragm drum pumps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,830.37/each

Specifications

Dimensions

  • Height
    50-5/32 in
  • Inlet Outlet Port Sizes
    1/2 in
  • Length
    9-19/32 in
  • Ratio
    1:1
  • Width
    12-1/32 in

Details

  • Air End Repair Kit
    66073-1
  • Air Inlet
    1/4 NPT
  • Average Displacement
    0.039 gal
  • Ball Material
    Santoprene®
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1/2 in NPT Ports
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    3/32 in Dia.
  • Maximum Flow Rate
    11.0 gpm
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted Drum Assembly
  • Wet End Repair Kit
    637427-XX
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)