Motion
15262249

ARO CORP
15262249

Metallic Diaphragm Drum Pump Assembly - 1/2 in NPT Ports, 11.0 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 3/32 in Dia. Max Solids, 0.039 gal Avg Displacement, Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Center Section, Stainless Steel Check Seat, PTFE Diaphragm
Mi Item #06042816
MFR #15262249
Price$3,614.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
15262249

Metallic Diaphragm Drum Pump Assembly - 1/2 in NPT Ports, 11.0 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 3/32 in Dia. Max Solids, 0.039 gal Avg Displacement, Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Center Section, Stainless Steel Check Seat, PTFE Diaphragm
Mi Item #06042816
MFR #15262249

Mfr description
DAB05-SSTT-2-H DRUM PUMP ASM
  • 11 gpm flow capability: drum pumps offer plenty of capacity to satisfy a broad range of transfer application volume demands
  • Stall-free operation: ARO® diaphragm drum pumps feature a patented unbalanced air valve design that avoids stall-out, even under low air-inlet pressures
  • Bolted construction: ARO® diaphragm drum pumps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,614.22/each

Specifications

Dimensions

  • Height
    49-25/32 in
  • Inlet Outlet Port Sizes
    1/2 in
  • Length
    9-19/32 in
  • Ratio
    1:1
  • Width
    7-3/4 in

Details

  • Air End Repair Kit
    66073-1
  • Air Inlet
    1/4 NPT
  • Average Displacement
    0.039 gal
  • Ball Material
    PTFE
  • Center Section Material
    Stainless Steel
  • Check Seat Material
    Stainless Steel
  • Description Keyword
    1/2 in NPT Ports
  • Diaphragm Material
    PTFE
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    3/32 in Dia.
  • Maximum Flow Rate
    11.0 gpm
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted Drum Assembly
  • Wet End Repair Kit
    637427-XX
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)