Motion
MXQ6-50P-M9PL

SMC CORP OF AMERICA
MXQ6-50P-M9PL

MXQ GUIDED CYLINDER with 6 mm Bore Size
Mi Item #06042880
MFR #MXQ6-50P-M9PL
Price$667.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ6-50P-M9PL

MXQ GUIDED CYLINDER with 6 mm Bore Size
Mi Item #06042880
MFR #MXQ6-50P-M9PL

Mfr description
MXQ6-50P-M9PL CYL, SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$667.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Linear Guide
  • Body Material
    Stainless Steel
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    50P-M9PL
  • Filetage
    Rc(Pt)
  • Guide Type
    Linear
  • Magnet
    Magnetic Piston
  • Mounting Type
    Slider
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Auto Switch Capable, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Slide Table
  • Series
    MXQ
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)