Specifications
Dimensions
- Inlet Size3/8 in
- Outlet Size3/8 in
- Port Size3/8 in
Details
- Flow Direction3-Way
- Number Of Ports3
- Operating MediumAir
- Piping TypeModular
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)