Motion
69957399775

NORTON ABRASIVES
69957399775

None Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Cloth Backing Material, P40 Grit, Brown Color
Mi Item #06043040
MFR #69957399775
Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957399775

None Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Cloth Backing Material, P40 Grit, Brown Color
Mi Item #06043040
MFR #69957399775

Mfr description
69957399775 2" 40-GRIT QC DISC
  • Premium abrasive and aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and new grain coating for longer life and faster cut rate on moderately-demanding applications
  • Great for difficult-to-grind materials (aluminum, brass, bronze, stainless, carbon steel, and titanium) and applications requiring an economical option
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.64/each

Specifications

Dimensions

  • Backing Weight
    Y-Weight
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Deburring, Stock Removal
  • Attachment Type
    Quick-Change TP (Type I)
  • Backing Material
    Polyester Cloth
  • Color
    Brown
  • Disc Attachment Type
    TP (Type I)
  • Grade
    Extra Coarse Grit
  • Grit Number
    P40
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    69957399775
  • Material Application
    Aluminum, Brass, Bronze, Carbon Steel, Stainless, and Titanium
  • Max Rpm
    30000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    100
  • UPC_NO
    69957399775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)