Motion
1890PLT14M42

MEGADYNE
1890PLT14M42

14M, 14 mm Pitch, 1890 mm Pitch Length, 42 mm Width, 135 Teeth, Chloroprene Material
Mi Item #06043148
MFR #1890PLT14M42
Price$843.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1890PLT14M42

14M, 14 mm Pitch, 1890 mm Pitch Length, 42 mm Width, 135 Teeth, Chloroprene Material
Mi Item #06043148
MFR #1890PLT14M42

Mfr description
1890PLT14M42 RPC 14MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$843.28/each

Specifications

Dimensions

  • Overall Length
    1890 mm
  • Overall Width  
    42 mm
  • Pitch
    14 mm
  • Pitch Length
    1890 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)