1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
25-901-60-PSI/KPA
Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #
06043162
MFR #
25-901-60-PSI/KPA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
NOSHOK INC 25-901-60-PSI/KPA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
25-901-60-PSI/KPA
Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #
06043162
MFR #
25-901-60-PSI/KPA
Mfr description
25-901-60-PSI/KPA 1/4 LIQUID GAUGE
High quality liquid filled gauge
Vacuum and compound ranges through 0 psi to 15,000 psi
Impact resistant ABS and Stainless Steel case
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face Diameter
2.5000 in
Details
Accuracy
1.6 %
Connection Locations
Bottom
Gauge Type
Pressure Gauge
Lens Material
Polycarbonate
Pointer Material
Molded Plastic
Pressure Range
0 to 60 psi
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items