Motion
23 X 0811
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Split, 3.938 in Shaft Dia., 4.921 in OD, 0.394 in Overall Width, Model 23 Design, Mill-Right N Lip Material
Mi Item #06043164
MFR #23 X 0811
Price$111.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Split, 3.938 in Shaft Dia., 4.921 in OD, 0.394 in Overall Width, Model 23 Design, Mill-Right N Lip Material
Mi Item #06043164
MFR #23 X 0811

Mfr description
23X0811 MILL-RIGHT N SPLIT 3.938"ID
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 23 Split Oil Seal family provides moderate abrasion and moderate chemical resistance
  • Cover plate is required
  • Single lip configuration with molded-in stainless steel finger spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.20/each

Specifications

Dimensions

  • Outside Diameter
    4.921 in
  • Overall Width
    0.394 in
  • Shaft Diameter
    3.938 in
  • Weight
    0.11 lb

Details

  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    Model 23
  • Design Type
    Model 23
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip, Split
  • Manufacturer Catalog Number
    25003-0811
  • Manufacturer Upc Number
    717744652234
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)