Motion
131B0652

DANFOSS VLT
131B0652

131B0652
MI ITEM #06043198
MFR #131B0652
Price$2,864.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0652

131B0652
MI ITEM #06043198
MFR #131B0652

Mfr description
FC-302P2K2T5E20H2XGXXXXSXXXXA0BXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,864.56/each

Specifications

Dimensions

  • Overall Depth
    8.0700 in, 205 mm
  • Overall Height
    10.5500 in, 268 mm
  • Overall Width
    3.5400 in, 90 mm
  • Weight
    9.237 lbs, 4.19 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Standard Cable Entries PROFIBUS DP MCA 101
  • Automation Option Cards
    PROFIBUS DP MCA 101
  • Communications Option Cards
    PROFIBUS DP MCA 101
  • Compatible Accessories
    ['Adapter Plate, 395x90mm', 'Adapter Plate, 395x130mm', 'Adapter Plate, 395x220mm', 'sparepart/terminals accessory bag', 'fc-300 spare part/acc.bag a2 +a3 encl.', 'RS485 plug, FC series, 10 pcs', '6 Pole Connector, FC series, 10 pcs', 'Blindcover, w/ Danfoss logo, IP55/66', 'LCP Blindcover, w/ Danfoss logo, IP20/21', 'VLT Control Panel LCP 102']
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    3 hp
  • Horsepower Rating Normal Duty
    3 hp
  • I/O Option Cards
    PROFIBUS DP MCA 101
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P2K2T5E20H2XGXXXXSXXXXA0BXCXXXXDX
  • Number Of Input Phases
    3
  • Output Current Heavy Duty
    5.6 A
  • Output Current Normal Duty
    5.6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Serial Communication Onboard
    PROFIBUS DP MCA 101
  • Serial Communication Options
    PROFIBUS DP MCA 101
  • Serial Communication Profibus Dp
    Profibus Dp Mca 101
  • Series
    302
  • Trade / Brand Name
    VLT AutomationDrive FC 300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)