Motion
1IEEX7

LIFT-ALL
1IEEX7

1" X 7 FT E/E 6X19 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #06043246
MFR #1IEEX7
Price$223.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1IEEX7

1" X 7 FT E/E 6X19 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #06043246
MFR #1IEEX7

Mfr description
1IEEX7 WIRE ROPE SLING 1" X 7'LONG
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.82/each

Specifications

Dimensions

  • Diameter
    1 in
  • Sling Length
    7 ft
  • Weight
    21.6 lbs

Details

  • Basket Capacity 90
    40000 lbs
  • Choker Capacity
    14400 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886636029
  • Material
    STEEL
  • Nominal Break Strength
    19600 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    39200 lbs
  • UPC_NO
    697886636029
  • Vertical Capacity 90
    19600 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)