Motion
8LOC-6RMP
725004505 -
Mi Item #06043259
MFR #8LOC-6RMP
Price$7.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725004505 -
Mi Item #06043259
MFR #8LOC-6RMP

Mfr description
8LOC-6RMP COUPLING 7250-04505
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.19/each

Specifications

Dimensions

  • End Size/Type
    3/8 NPT
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    3/8-18 NPT

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • End Type 1
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • Manufacturer Upc Number
    029769145319
  • Material
    Brass
  • Thread Type
    MP
  • UPC_NO
    029769145319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)