Motion
CNS428-MD
Micromax® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Closure, White, Medium
MI ITEM #06043484
MFR #CNS428-MD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micromax® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Closure, White, Medium
MI ITEM #06043484
MFR #CNS428-MD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNS428-M COVERALL DISPOSABLE MED

Specifications

  • Garment Use
    General Purpose
  • Size
    Medium
  • Color
    White
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text