Motion
11-501-9

ANSELL
11-501-9

HyFlex Cut Resistant Glove - Size Large, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
Mi Item #06043498
MFR #11-501-9
Price$23.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-501-9

HyFlex Cut Resistant Glove - Size Large, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
Mi Item #06043498
MFR #11-501-9

Mfr description
205658 HYFLEX 11501 SIZE 9, 0
  • Features INTERCEPT TECHNOLOGY® with DuPont™ Kevlar® Stretch Armor exclusively from Ansell
  • Product provides: ANSI Level 5, ISO Level D
  • Ergonomic design provides bare-hand closeness and reduces hand fatigue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.13/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Color
    Blue / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Hand Type
    Pair
  • Material
    Nitrile
  • Standards Met
    CE Category III, EN 1149, EN 407
  • UPC_NO
    20076490492353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)