Motion
B3A-6HA-10

AW-LAKE COMPANY
B3A-6HA-10

AW-Lake Company Hydraulic Flow Meter - 0.1 Port Size, NPT, 150 gpm Max Flow
Mi Item #06043550
MFR #B3A-6HA-10
Price$407.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
B3A-6HA-10

AW-Lake Company Hydraulic Flow Meter - 0.1 Port Size, NPT, 150 gpm Max Flow
Mi Item #06043550
MFR #B3A-6HA-10

Mfr description
B3A-6HA-10 FLOWMETER
  • Choice of Materials select from aluminum, brass or stainless steel to meet system and liquid requirements.
  • Unrestricted Mounting allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
  • Superior Exterior Design weather-tight for use outdoors and/or on systems where wash downs are required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.07/each

Specifications

Dimensions

  • Height
    6-9/16 in
  • Length
    1-7/8 in
  • Minimum Flow Rate
    0.1

Details

  • Accuracy
    ±2.0 %
  • Calibration Standard
    Water meters: tap water at 70°F (21°C), 1.0 sg
  • Connection Type
    3/8" NPTF, dry seal
  • Flow Rate Range
    1 to 10 gpm
  • Housing Material
    Aluminum
  • Magnet
    PTFE coated Alnico
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    3500 psi
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Pipe Material
    Polycarbonate
  • Port Type
    3/8" NPT
  • Repeatability
    ±1 %
  • Seal Material
    Buna-N® (STD), EPR, FKM or FFKM
  • Seal Type
    Buna-N® (STD), PTFE
  • Style
    Basic Inline Liquid
  • Thread Standard
    NPT
  • Viscosity
    Standard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
  • Wetted Materials
    Anodized Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)