Motion
1212 EKTN9/C3

SKF
1212 EKTN9/C3

Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 110 mm OD, 22 mm Width, Open, C3
Mi Item #06043710
MFR #1212 EKTN9/C3
Price$228.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1212 EKTN9/C3

Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 110 mm OD, 22 mm Width, Open, C3
Mi Item #06043710
MFR #1212 EKTN9/C3

Mfr description
1212 EKTN9/C3 BEARING SELF ALIGNING D.R.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.56/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.8661 in / 22 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    1212 EKTN9/C3 BEARING SELF ALIGNING D.R.
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    This Self-Aligning Ball Bearing features a tapered 1:12 60 mm bore, open closure, 110 mm outside diameter, and 22 mm width for precision operation.
  • Lubrication
    None
  • Manufacturer Catalog Number
    1212 EKTN9/C3
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7010 lbf
  • Radial Static Load Capacity
    2740 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570017472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)