Motion
6003-2RSLTN9/HC5C3WT

SKF
6003-2RSLTN9/HC5C3WT

Hybrid Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06043770
MFR #6003-2RSLTN9/HC5C3WT
Price$221.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6003-2RSLTN9/HC5C3WT

Hybrid Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06043770
MFR #6003-2RSLTN9/HC5C3WT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$221.39/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Double Sealed
  • Description
    60032RSLTN9HC5C3 60032RSLTN9/HC5C3WT HIG
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, polyamide cage, C3 fit, 2 seals, ceramic balls, wide temp grease
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6003-2RSLTN9/HC5C3WT is a 17 mm bore hybrid deep groove ball bearing with 35 mm OD, 10 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6003-2RSLTN9/HC5C3WT
  • Manufacturer Upc Number
    7316572070734
  • Max Rpm
    50000 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1360 lbf
  • Radial Static Load Capacity
    730 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572070734

Overview

Mfr description
60032RSLTN9HC5C3 60032RSLTN9/HC5C3WT HIG
  • Single Row Deep Groove Ball Bearing, polyamide cage, C3 fit, 2 seals, ceramic balls, wide temp grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought