Motion
TRS1208R-20
Flame Resistant Soft Nylon Tubing - Air/Water, 8 mm, 0.315 in ID, 12 mm, 0.472 in OD, 20 m Length, 32 mm Min Bend Radius
Mi Item #06043916
MFR #TRS1208R-20
Price$148.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Resistant Soft Nylon Tubing - Air/Water, 8 mm, 0.315 in ID, 12 mm, 0.472 in OD, 20 m Length, 32 mm Min Bend Radius
Mi Item #06043916
MFR #TRS1208R-20

Mfr description
TRS1208R-20 TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.50/each

Specifications

Dimensions

  • Length
    20 m
  • Minimum Bend Radius
    32 mm
  • Tube Inner Diameter
    0.315 in, 8 mm
  • Tube Outer Diameter
    0.472 in, 12 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Red
  • Country of Origin
    JP
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 48
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material Specification
    UL-94 Standard V-0
  • Operating Pressure At Room Temp
    174 psi
  • Tube Material
    Fire Resistant Soft Nylon
  • Typical Applications
    Flame Resistance, General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)