Motion
30QZ30H56WP

DODGE
30QZ30H56WP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #06043993
MFR #30QZ30H56WP
Price$5,903.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30QZ30H56WP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #06043993
MFR #30QZ30H56WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,903.73/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.938 in
  • Bore Length
    7.76 inch
  • Case Size
    30
  • Center Distance
    3.00 in
  • Length
    7.0000 in, 177.80 mm
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    2950 in/lb;333.305 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    38 : 1
  • Overhung Load
    2300 lbf
  • Ratio
    30:1
  • Weight
    81 lbs, 36.741 kg
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    TCR50 38.44:1 RED ASSY (INCH)
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.3500 hp, Output 2.7300 hp
  • Horsepower Rating Normal Duty
    Output 2.24 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    30QZ30H56WP
  • Max Input Horsepower
    19.500 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    30ZBASEWP
  • Style
    Quill Input;Hollow Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    3.58 horsepower
  • Torque Rating (in-lb)
    Output 2417 inch pound (pound inch)
  • UPC_NO
    782476227265
  • Vertical J Base Kit
    30ZJMOUNTWP

Overview

Mfr description
30QZ30H56WP WHITE EPOXY PAINT REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought