Motion
R433072978

AVENTICS
R433072978

NFPA Low Pressure Hydraulic Cylinder - 1000 psi, 4.000 in Bore, 37.000 in Stroke Length, MP1 Mount, 2.000 in Rod, 1 1/2-12 M Thread
MI ITEM #06044025
MFR #R433072978
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433072978

NFPA Low Pressure Hydraulic Cylinder - 1000 psi, 4.000 in Bore, 37.000 in Stroke Length, MP1 Mount, 2.000 in Rod, 1 1/2-12 M Thread
MI ITEM #06044025
MFR #R433072978

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433072978 4X37 MP1-PH 2.00 R 1-1/2 12M

Specifications

  • Cylinder Operating Pressure
    1000 psi
  • Bore Size
    4.000 in
  • Stroke
    37.000 in
  • Rod Diameter
    2.000 in
  • Rod - Thread Size
    1 1/2-12 M
  • Cushion Type
    None
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought