Motion
13HS SLEEVE

DODGE
13HS SLEEVE

Coupling Sleeve - 13 HS HYTREL SLEEVE
Mi Item #06044304
MFR #13HS SLEEVE
Price$1,586.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13HS SLEEVE

Coupling Sleeve - 13 HS HYTREL SLEEVE
Mi Item #06044304
MFR #13HS SLEEVE

Mfr description
13 HS HYTREL SLEEVE 022239
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,586.85/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter
    2.5000 in
  • Coupling Size
    13
  • Outside Diameter
    11.75 in
  • Parallel Misalignment
    0.03 in

Details

  • ATEX Certificate
    NO
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    Hytrel
  • Horsepower @ 100 RPM
    75 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022239
  • Material
    Hytrel
  • Maximum Speed
    2400 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 250 degree Fahrenheit, Minimum -65
  • Torque Rating (in-lb)
    47268 in-lb
  • Torsional Stiffness
    6438.517 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)