Motion
650715-C

ARO CORP
650715-C

Air Operated Diaphragm Pump - 1 in Inlet / Outlet, Acetal Ball, Aluminum Center Section, Nitrile Diaphragm
Mi Item #06044348
MFR #650715-C
Price$2,570.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
650715-C

Air Operated Diaphragm Pump - 1 in Inlet / Outlet, Acetal Ball, Aluminum Center Section, Nitrile Diaphragm
Mi Item #06044348
MFR #650715-C

Mfr description
650715-C DIAP 50-50 ANTI/WATER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,570.58/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in

Details

  • Air End Repair Kit
    637118-C
  • Ball Material
    Acetal
  • Center Section Material
    Aluminum
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    NPT
  • Porting
    Manifold Ported
  • Wet End Repair Kit
    637119-62-C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)