Motion
DC-EX-4
Breather - Breather, 10.0000 in Height, 5.6563 in Dia., 1.0000 in, Polyester/Polypropylene Filler Material
Mi Item #06044473
MFR #DC-EX-4
Price$284.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Breather - Breather, 10.0000 in Height, 5.6563 in Dia., 1.0000 in, Polyester/Polypropylene Filler Material
Mi Item #06044473
MFR #DC-EX-4

Mfr description
DC-EX-4 BREATHER DESICCANT BREATHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$284.19/each

Specifications

Dimensions

  • Connection Size
    1.0000 in
  • Diameter
    5.6563 in
  • Height
    10.0000 in

Details

  • Application
    Large Gearboxes, Remote Applications, Storage Tanks, Wind Turbines
  • Filler Material
    Polyester/Polypropylene
  • Filter Type
    Breather
  • Manufacturer Product Page
  • Maximum Flow Rate
    24 cfm
  • Operating Temperature Range
    -20 to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)