Motion
48-22-2205

MILWAUKEE TOOL
48-22-2205

4 Piece Set
MI ITEM #06044693
MFR #48-22-2205
Price$84.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2205

4 Piece Set
MI ITEM #06044693
MFR #48-22-2205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.50/each

Specifications

Dimensions

  • Overall Length
    15.2000 in
  • Tip Sizes
    #2, #1, 1/4 in, 3/8 in
  • Weight
    1.88 lbs

Details

  • Handle Style
    Straight
  • Includes
    Extra Capacity Tool Pouch
  • Number Of Screwdrivers
    4
  • Tip Style
    Slotted, Square

Overview

Mfr description
48222205 INSULATED SCREWDRIVER SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought