Motion
SV55-2ZOD-L

RADIANS INC.
SV55-2ZOD-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #06044932
MFR #SV55-2ZOD-L
Price$65.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV55-2ZOD-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #06044932
MFR #SV55-2ZOD-L

Mfr description
SV55-2ZOD-LARGE WOVEN ENGINEERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.45/each

Specifications

Dimensions

  • Length
    31.50 cm, 12.4000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Tablet Pocket | Two-Tone Design | Zipper Front Closure | Oxford Material Front | Mesh Back
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv55 Class 2 Heavy Woven Two Tone Engineer Vest
  • Front Closure
    Zipper
  • Garment Type
    Engineer Vest
  • Garment Use
    Construction, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Radio Mic Tabs, Tablet Pocket
  • Material
    Oxford Polyester
  • Material Composition
    Oxford Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    9
  • Pattern
    2-Tone
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Series
    SV55
  • Stripe Color
    Silver
  • Type
    Engineer Vest
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)