1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
5311
Double Row Angular Contact Ball Bearing - Open, Without Snap Ring
MI ITEM #
06045216
MFR #
5311
Price
$288.98
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 5311
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
5311
Double Row Angular Contact Ball Bearing - Open, Without Snap Ring
MI ITEM #
06045216
MFR #
5311
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$288.98
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
55 mm
Outside
Diameter
120 mm
Overall
Width
49.20 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Angular Contact Bearings
Snap Ring Included
Without Snap Ring
Overview
Mfr description
5311 BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought