Motion
MHZJ2-6SS
GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
Mi Item #06045447
MFR #MHZJ2-6SS
Price$255.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
Mi Item #06045447
MFR #MHZJ2-6SS

Mfr description
MHZJ2-6SS GRIPPER, MHZ, PARALLEL STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.55/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Action
    Single Acting (Normally Open)
  • Body Option
    Dust Cover
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Number of Fingers
    2
  • Piston Action
    Single Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)