Motion
1550-000-150

PELICAN PRODUCTS
1550-000-150

Tool Chests, Cabinets & Workbenche - 7.7200 in Deep, Orange, Protector Case
Mi Item #06045749
MFR #1550-000-150
Price$365.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1550-000-150

Tool Chests, Cabinets & Workbenche - 7.7200 in Deep, Orange, Protector Case
Mi Item #06045749
MFR #1550-000-150

Mfr description
1550-000-150 1550,WL/WF,ORANGE
  • Watertight, crushproof, and dustproof
  • Easy open Double Throw latches
  • Open cell core with solid wall design - strong, light weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.44/each

Specifications

Dimensions

  • Depth
    7.7200 in
  • Weight
    11.90 lbs

Details

  • Color
    Orange
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Case
  • UPC_NO
    019428001681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)