Motion
1500-000-150

PELICAN PRODUCTS
1500-000-150

Tool Chests, Cabinets & Workbenche - 6.1200 in Deep, Orange, Protector Case
MI ITEM #06045750
MFR #1500-000-150
List Price$295.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1500-000-150

Tool Chests, Cabinets & Workbenche - 6.1200 in Deep, Orange, Protector Case
MI ITEM #06045750
MFR #1500-000-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.40/each for your price

Overview

Mfr description
1500-000-150 1500,WL/WF,ORANGE
  • Watertight, crushproof, and dustproof
  • Easy open Double Throw latches
  • Open cell core with solid wall design - strong, light weight
  • O-ring seal
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Comfortable rubber over-molded handle
  • Stainless steel hardware and padlock protectors
  • Pick N Pluck™ with convoluted lid foam
  • Personalized nameplate service available
  • Lifetime Guarantee of Excellence

Specifications

  • Type
    Protector Case
  • Depth
    6.1200 in
  • Color
    Orange
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Weight
    7.94 lbs
  • UPC_NO
    019428006716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought