Motion
1400-000-240

PELICAN PRODUCTS
1400-000-240

Tool Chests, Cabinets & Workbenche - 5.1800 in Deep, Yellow, Protector Case
MI ITEM #06045763
MFR #1400-000-240
List Price$196.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1400-000-240

Tool Chests, Cabinets & Workbenche - 5.1800 in Deep, Yellow, Protector Case
MI ITEM #06045763
MFR #1400-000-240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$196.08/each for your price

Overview

Mfr description
1400-000-240 1400,WL/WF,YELLOW
  • Watertight, crushproof, and dustproof
  • Easy open Double Throw latches
  • Open cell core with solid wall design - strong, light weight
  • O-ring seal
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Stainless steel padlock protectors
  • Comfortable rubber over-molded handle
  • Stainless steel hardware
  • Pick N Pluck™ with convoluted lid foam
  • Personalized nameplate service available

Specifications

  • Type
    Protector Case
  • Depth
    5.1800 in
  • Color
    Yellow
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Weight
    4.41 lbs
  • UPC_NO
    019428017842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought