1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PELICAN PRODUCTS
1490-000-110
Tool Chests, Cabinets & Workbenche - 4.1200 in Deep, Black, Protector Laptop Case
MI ITEM #
06045768
MFR #
1490-000-110
Price
$315.79
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
PELICAN PRODUCTS 1490-000-110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PELICAN PRODUCTS
1490-000-110
Tool Chests, Cabinets & Workbenche - 4.1200 in Deep, Black, Protector Laptop Case
MI ITEM #
06045768
MFR #
1490-000-110
Mfr description
1490-000-110 1490,WL/WF,BLACK
Fits notebook computers up to 17.3" L x 11.0" W x 3.3" D (43.94 x 27.94 x 8.38 cm)
Double safety locking latches with keys
Open cell core with solid wall design - strong, light weight
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$315
.79
/each
Add to Cart
Specifications
Dimensions
Depth
4.1200 in
Weight
6.50 lbs
Details
Color
Black
Material
ABS, Polymer, Stainless Steel
Type
Protector Laptop Case
UPC_NO
019428006969
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items