Motion
1120-000-110

PELICAN PRODUCTS
1120-000-110

Tool Chests, Cabinets & Workbenche - 3.3300 in Deep, Black, Protector Case
Mi Item #06045774
MFR #1120-000-110
Price$76.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1120-000-110

Tool Chests, Cabinets & Workbenche - 3.3300 in Deep, Black, Protector Case
Mi Item #06045774
MFR #1120-000-110

Mfr description
1120-000-110 1120,WL/WF,BLACK
  • Watertight, crushproof, and dustproof
  • Open cell core with solid wall design - strong, light weight
  • O-ring seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.37/each

Specifications

Dimensions

  • Depth
    3.3300 in
  • Weight
    1.43 lbs

Details

  • Color
    Black
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Case
  • UPC_NO
    019428018788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)