Motion
1150-000-120

PELICAN PRODUCTS
1150-000-120

Tool Chests, Cabinets & Workbenche - 3.7500 in Deep, Blue, Protector Case
Mi Item #06045777
MFR #1150-000-120
Price$62.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1150-000-120

Tool Chests, Cabinets & Workbenche - 3.7500 in Deep, Blue, Protector Case
Mi Item #06045777
MFR #1150-000-120

Mfr description
1150-000-120 1150,WL/WF,BLUE
  • Watertight, crushproof, and dustproof
  • Open cell core with solid wall design - strong, light weight
  • O-ring seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.95/each

Specifications

Dimensions

  • Depth
    3.7500 in
  • Weight
    1.75 lbs

Details

  • Color
    Blue
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Case
  • UPC_NO
    019428016142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)