Overview
Mfr description
1500001150 1500,WL/NF,ORANGE
- Watertight, crushproof, and dustproof
- Easy open Double Throw latches
- Open cell core with solid wall design - strong, light weight
- O-ring seal
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Comfortable rubber over-molded handle
- Stainless steel hardware and padlock protectors
- Pick N Pluck™ with convoluted lid foam
- Personalized nameplate service available
- Lifetime Guarantee of Excellence
Specifications
- ColorOrange
- UPC_NO019428003043
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data