Motion
1560-000-110

PELICAN PRODUCTS
1560-000-110

Tool Chests, Cabinets & Workbenche - 9.0000 in Deep, Black, Protector Case
Mi Item #06045789
MFR #1560-000-110
Price$450.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1560-000-110

Tool Chests, Cabinets & Workbenche - 9.0000 in Deep, Black, Protector Case
Mi Item #06045789
MFR #1560-000-110

Mfr description
1560-000-110 CASE C/W FOAM
  • Retractable extension handle
  • Strong polyurethane wheels with stainless steel bearings
  • Easy open Double Throw latches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.77/each

Specifications

Dimensions

  • Depth
    9.0000 in
  • Weight
    20 lbs

Details

  • Color
    Black
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Case
  • UPC_NO
    019428045388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)