Motion
IM2050-20001

PELICAN PRODUCTS
IM2050-20001

Tool Chests, Cabinets & Workbenche - 4.2500 in Deep, Yellow, Storm Case
Mi Item #06045794
MFR #IM2050-20001
Price$108.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
IM2050-20001

Tool Chests, Cabinets & Workbenche - 4.2500 in Deep, Yellow, Storm Case
Mi Item #06045794
MFR #IM2050-20001

Mfr description
IM205020001 IM2050 STORM W/FOAM YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.21/each

Specifications

Dimensions

  • Depth
    4.2500 in
  • Length
    16.00 in
  • Weight
    3 lbs

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    825494002664
  • Material
    Foam
  • Type
    Storm Case
  • UPC_NO
    825494002664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)