Motion
0340-000-110

PELICAN PRODUCTS
0340-000-110

Tool Chests, Cabinets & Workbenche - 18.0000 in Deep, Black, Protector Cube Case
MI ITEM #06045797
MFR #0340-000-110
List Price$755.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
0340-000-110

Tool Chests, Cabinets & Workbenche - 18.0000 in Deep, Black, Protector Cube Case
MI ITEM #06045797
MFR #0340-000-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$755.13/each for your price

Overview

Mfr description
0340000110 BLACK CASE WF WITH MOB PKG
  • Stainless steel caster wheels included
  • Built-in, spring loaded pull handle
  • Easy open Double Throw latches
  • Open cell core with solid wall design - strong, light weight
  • O-ring seal
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Large 2-person fold down handles
  • Stainless steel hardware and padlock protectors
  • 3 level Pick N Pluck™ with convoluted lid foam
  • Lifetime Guarantee of Excellence
  • Watertight, crushproof, and dustproof

Specifications

  • Type
    Protector Cube Case
  • Depth
    18.0000 in
  • Color
    Black
  • Material
    Foam
  • Weight
    29.76 lbs
  • UPC_NO
    019428043230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought