Motion
KM17

TIMKEN
KM17

KM Series Bearing Lock Nut - M85 X 2.0 Thread Size, 110 mm OD, 102 mm Face Dia., 16 mm Width
Mi Item #06045859
MFR #KM17
Price$139.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
KM17

KM Series Bearing Lock Nut - M85 X 2.0 Thread Size, 110 mm OD, 102 mm Face Dia., 16 mm Width
Mi Item #06045859
MFR #KM17

Mfr description
KM17 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.12/each

Specifications

Dimensions

  • Face Diameter  
    102 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    16 mm
  • Thread Size  
    M85 X 2.0

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    087796028692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)