Motion
HM133444-80252

TIMKEN
HM133444-80252

Tapered Roller Bearing Cone - 157.1500 mm ID, 69.8500 mm Cone Width, Steel Material
Mi Item #06045889
MFR #HM133444-80252
Price$1,180.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM133444-80252

Tapered Roller Bearing Cone - 157.1500 mm ID, 69.8500 mm Cone Width, Steel Material
Mi Item #06045889
MFR #HM133444-80252

Mfr description
HM133444 BEARING TAPER CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,180.72/each

Specifications

Dimensions

  • Bore Diameter  
    6.1870 in
  • Cone Width  
    2.7500 in
  • Fillet Radius
    1.5000 mm
  • Weight
    7.9900 kg

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    HM133413XD
  • Manufacturer Upc Number
    053893494425
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    053893494425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)