Motion
69957399629

NORTON ABRASIVES
69957399629

None Quick Change Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, P60 Grit, Brown Color
Mi Item #06046060
MFR #69957399629
Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957399629

None Quick Change Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, P60 Grit, Brown Color
Mi Item #06046060
MFR #69957399629

Mfr description
69957399629 DISC
  • Premium abrasive and aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and new grain coating for longer life and faster cut rate on moderately-demanding applications
  • Great for difficult-to-grind materials (aluminum, brass, bronze, stainless, carbon steel, and titanium) and applications requiring an economical option
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.09/each

Specifications

Dimensions

  • Backing Weight
    X-Weight
  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Professional Cleaning
  • Attachment Type
    Speed-Lok TS
  • Backing Material
    Cloth
  • Color
    Brown
  • Disc Attachment Type
    Speed-Lok TS
  • Grade
    Coarse Grit
  • Grit Number
    P60
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, High Carbon Steels, Low Carbon Steels, Titanium
  • Max Rpm
    30000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    100
  • UPC_NO
    69957399629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)