Motion
415983
Oil Seal - Solid, 3.750 in Shaft Dia., 4.506 in OD, 0.468 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #06046062
MFR #415983
Price$64.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.750 in Shaft Dia., 4.506 in OD, 0.468 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #06046062
MFR #415983

Mfr description
415983 3.750X4.499X.468 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.00/each

Specifications

Dimensions

  • Outside Diameter
    4.506 in
  • Overall Width
    0.468 in
  • Shaft Diameter
    3.750 in

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893483481
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)