Motion
6316 C3
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06046692
MFR #6316 C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06046692
MFR #6316 C3

Mfr description
6316 C3 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6316-DC3V2 BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 6316 C3 is an 80 mm bore radial/deep groove ball bearing with a 170 mm OD and 39 mm width, open for standard use.
  • Manufacturer Catalog Number
    6316 C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106784326

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)