Motion
L68149/10
Tapered Roller Bearing Full Assembly - 1.3775 in Bore, 2.3280 in OD, 0.6600 in Cone Width, 0.4700 in Cup Width
MI ITEM #06046696
MFR #L68149/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 1.3775 in Bore, 2.3280 in OD, 0.6600 in Cone Width, 0.4700 in Cup Width
MI ITEM #06046696
MFR #L68149/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L68149/10 TAPERED

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    2.3280 in
  • Overall Width
    0.6250 in
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590287840
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106794790

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text