Specifications
Dimensions
- Nominal Diameter1.000 in
- Width2.125 in
Details
- Component TypeShafting
- Measurement StandardInch
- Mount MaterialAluminum, Steel
- Mounting Surface To Centerline1.75 in
- Technical Specifications
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)