Specifications
Details
- Flow Direction2-Way
- For Use With SeriesVXD
- Normal StateNormally Closed
- Number Of Ports2
- Operating Temperature Range-20 to 60 °C
- Pilot TypePilot Operated
- SeriesVXD
- Unit SpecificationSingle
- Valve SeriesVXD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)