Motion
124923
Multi-Clean Green
Mi Item #06047220
MFR #124923
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Clean Green
Mi Item #06047220
MFR #124923

Mfr description
124923 ZEP MULTI-CLEAN GREEN 4-1GL
  • Meets Green Seal™ Environmental Standard for Industrial and Institutional Cleaners, GS-37; RCRA Non-hazardous; Leaves no residue; Economical and versatile
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.75/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in
  • Package Size
    4 x 1 gal (US)
  • Storage Dimension Height
    13.3 in
  • Storage Dimension Length
    12.9 in
  • Storage Dimension Width
    12.7 in
  • Weight
    9.363 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease, dirt, grime
  • Application Instructions
    Just spray and wipe
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Multi-purpose cleaner
  • Color
    Green
  • Composition
    glycol ether, dipotassium metasilicate, surfactants
  • Concentration
    Concentrated
  • Container Type
    Jug
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Flash Point
    200 °F
  • Food Grade
    A1, A4
  • Form
    Liquid
  • Harmonization Code
    3402.20.5100
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858124906
  • Package Quantity
    4 Per Case
  • Product Line
    Zep
  • Product Types
    Cleaners
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, 1,4-dioxane, which is/are known to the State of California to cause cancer.
  • Scent
    Odorless
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Ovens, grills, machinery, walls, floors, vents, mirrors, countertops
  • UPC_NO
    10690858124903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)