Motion
R480179008

AVENTICS
R480179008

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.500 in Bore, 5.000 in Stroke Length, MX0 Mount
Mi Item #06047245
MFR #R480179008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480179008

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.500 in Bore, 5.000 in Stroke Length, MX0 Mount
Mi Item #06047245
MFR #R480179008

Mfr description
R480179008 2.5X5"C-MXO-PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.500 in
  • Stroke
    5.000 in

Details

  • Cushion Type
    Head End Only
  • Cylinder Operating Pressure
    1500 psi
  • Mounting Type
    MX0
  • Style
    Low Pressure Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)